Shop All Indicator Lights
Dayton
Raised Indicator Light, 12mm, 24V, Red
Mfr # 22NY90
Zoro # G5734565
original price:
$23.52
14% off
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Red
- Material of Construction Nylon Body With Polycarbonate Lens and Brass Nut
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 22NY90
- Zoro # G5734565
- UPC # 190735173091
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 12mm Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Raised Panel Light |
Voltage | 24V AC/DC |
Color | Red |
Material of Construction | Nylon Body With Polycarbonate Lens and Brass Nut |
Lamp Type | LED |
Shape | Round |
Electrical Connection | M2.5 Screw |
IP Rating | IP40 |
Average Life | 25,000 hr |
Current Drawn | 12 mA |
Standards | UL Listed |
Panel Thickness | 0.028 in to 0.110 in |
Body Material | Nylon |
Head Style | Raised |
Voltage Rating - Maximum | 24 V AC/DC |
Includes Lens | Lens Included |
Lens Color | Red |
Description
Raised Panel Light, LED, Nylon Body With Polycarbonate Lens and Brass Nut, Red, Voltage 24V AC/DC, Size 12mm Mounting dia, Electrical Connection M2.5 Screw, Shape Round, Current Drawn 12 mA, Average Life 25,000 hr, IP Rating IP40, Panel Thickness 0.028 in to 0.110 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LAD8N11)
- 3M Twist On Wire Connector, 22-12 AWG, PK100 (O/B+POUCH)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 3R (HF323NR)
- DAYTON Flush Indicator Light, 8mm, 120V, Red (22NY78)
- DAYTON Flush Indicator Light, Red, 12V (22NY41)
- DAYTON Raised Indicator Light, 22mm, 24V, Red (22NZ01)
- DAYTON Flush Indicator Light, Green, 120V (22NY52)
- DAYTON Miniature Indicator Light, Red, 120V (22NY58)
- DAYTON Raised Indicator Light, 22mm, 240V, White (22NZ10)
- EATON Raised Indicator Light, Blue, 120VAC (C22-L-B-120)
- Dayton Switches