Shop All Indicator Lights
Dayton
Raised Indicator Light, 12mm, 24V, Green
Mfr # 22NY89
Zoro # G5683702
original price:
$23.03
29% off
new price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Green
- Material of Construction Nylon Body With Polycarbonate Lens and Brass Nut
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22NY89
- Zoro # G5683702
- UPC # 190735173084
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 12mm Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Raised Panel Light |
Voltage | 24V AC/DC |
Color | Green |
Material of Construction | Nylon Body With Polycarbonate Lens and Brass Nut |
Lamp Type | LED |
Shape | Round |
Electrical Connection | M2.5 Screw |
Current Drawn | 12 mA |
IP Rating | IP40 |
Panel Thickness | 0.028 in to 0.110 in |
Average Life | 25,000 hr |
Standards | UL Listed |
Body Material | Nylon |
Head Style | Raised |
Includes Lens | Lens Included |
Voltage Rating - Maximum | 24 V AC/DC |
Lens Color | Green |
Description
Raised Panel Light, LED, Nylon Body With Polycarbonate Lens and Brass Nut, Green, Voltage 24V AC/DC, Size 12mm Mounting dia, Electrical Connection M2.5 Screw, Shape Round, Current Drawn 12 mA, Average Life 25,000 hr, IP Rating IP40, Panel Thickness 0.028 in to 0.110 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Accessory, PowerPacT L, circuit breaker enclosure, service ground kit, 250 to 600A, 6 to 250kcmil (PKOGTA4)
- SIEMENS Miniature Circuit Breaker, BQH Series 30A, 2 Pole, 120/240V AC (BQ2B030H)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Die Code: 10 (YA2CL4BOX)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 2.50A, 250V AC, 35A at 250V AC (GDG2-1/2)
- DAYTON Lamp Module and Contact Block, 22mm, 2NO (30G195)
- DAYTON Pilot Light, 22mm, LED, White (30G216)
- DAYTON Flush Indicator Light, Red, 12V (22NY41)
- DAYTON Raised Indicator Light, Red, 12V (22NY40)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, WH, Plastic (30G208)
- DAYTON Raised Indicator Light, 22mm, 24V, White (22NY99)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M162)
- Dayton Indicator Lights