Shop All Indicator Lights
Dayton
Raised Indicator Light, 12mm, 12V, Red
Mfr # 22NY87
Zoro # G5794582
original price:
$23.03
14% off
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V AC/DC
- Color Red
- Material of Construction Nylon Body With Polycarbonate Lens and Brass Nut
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 22NY87
- Zoro # G5794582
- UPC # 190735173060
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 12mm Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Raised Panel Light |
Voltage | 12V AC/DC |
Color | Red |
Material of Construction | Nylon Body With Polycarbonate Lens and Brass Nut |
Lamp Type | LED |
Shape | Round |
Electrical Connection | M2.5 Screw |
Current Drawn | 17 mA |
Average Life | 50,000 hr |
Panel Thickness | 0.028 in to 0.110 in |
IP Rating | IP40 |
Standards | UL Listed |
Body Material | Nylon |
Head Style | Raised |
Voltage Rating - Maximum | 12 V AC/DC |
Includes Lens | Lens Included |
Lens Color | Red |
Description
Raised Panel Light, LED, Nylon Body With Polycarbonate Lens and Brass Nut, Red, Voltage 12V AC/DC, Size 12mm Mounting dia, Electrical Connection M2.5 Screw, Shape Round, Current Drawn 17 mA, Average Life 50,000 hr, IP Rating IP40, Panel Thickness 0.028 in to 0.110 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Interior, I-Line Panelboard, HCP, 600A, w/main breaker, 36in CB space, for 42in W x 68in H x 9.5in D box, Al bus (HCP18686M)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/1NC, 22mm (XALD311H29H7)
- GE Contact Kit, Size 2, 3Pole, For CR305/CR306 (546A780G051)
- HUBBELL 30A Watertight Locking Connector 3P 4W 125/250VAC L14-30R (HBL29W74)
- DAYTON Raised Indicator Light, Green, 120V (22NY51)
- DAYTON Raised Indicator Light, Green, 120V (22NY61)
- DAYTON Lamp Module and Contact Block, 22mm, 1NC (30G172)
- DAYTON Raised Indicator Light, Red, 120V (22NY47)
- DAYTON Flush Indicator Light, Red, 24V (22NY44)
- DAYTON Raised Indicator Light, Red, 24V (22NY43)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Grn, LED (9001KM35LG)
- Dayton Indicator Lights