Shop All Indicator Lights
Dayton
Raised Indicator Light, 12mm, 12V, Green
Mfr # 22NY86
Zoro # G5655571
original price:
$23.03
14% off
new price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V AC/DC
- Material of Construction Nylon Body With Polycarbonate Lens and Brass Nut
- Color Green
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22NY86
- Zoro # G5655571
- UPC # 190735173053
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 12mm Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Raised Panel Light |
Voltage | 12V AC/DC |
Material of Construction | Nylon Body With Polycarbonate Lens and Brass Nut |
Color | Green |
Lamp Type | LED |
Shape | Round |
Electrical Connection | M2.5 Screw |
Panel Thickness | 0.028 in to 0.110 in |
Average Life | 50,000 hr |
Current Drawn | 17 mA |
IP Rating | IP40 |
Standards | UL Listed |
Body Material | Nylon |
Voltage Rating - Maximum | 12 V AC/DC |
Includes Lens | Lens Included |
Lens Color | Green |
Head Style | Raised |
Description
Raised Panel Light, LED, Nylon Body With Polycarbonate Lens and Brass Nut, Green, Voltage 12V AC/DC, Size 12mm Mounting dia, Electrical Connection M2.5 Screw, Shape Round, Current Drawn 17 mA, Average Life 50,000 hr, IP Rating IP40, Panel Thickness 0.028 in to 0.110 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (H366NR)
- CAROL 12 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E3532S.41.03)
- ZORO SELECT Miniature Indicator Light, Green, 120V (20C858)
- HARTING Han D M Crimp Contact Ag Awg 20, PK 100 (09150006103)
- DAYTON Lamp Module and Contact Block, 1NO/1NC (30G185)
- DAYTON Pilot Light, 22mm, LED, Green (30G221)
- DAYTON Raised Indicator Light, 22mm, 24V, White (22NY99)
- DAYTON Raised Indicator Light, 12mm, 24V, Green (22NY89)
- DAYTON Pilot Light, LED, 24V, 30mm, Plastic, GR (30G387)
- DAYTON Raised Indicator Light, 22mm, 240V, Red (22NZ11)
- EATON Raised Indicator Light, Yellow, 120VAC (C22-L-Y-120)
- Dayton Push Buttons & Indicators