Shop All Indicator Lights
Dayton
Raised Indicator Light, 12mm, 12V, Amber
Mfr # 22NY88
Zoro # G5663052
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V AC/DC
- Color Amber
- Material of Construction Nylon Body With Polycarbonate Lens and Brass Nut
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 22NY88
- Zoro # G5663052
- UPC # 190735173077
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 12mm Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Raised Panel Light |
Voltage | 12V AC/DC |
Color | Amber |
Material of Construction | Nylon Body With Polycarbonate Lens and Brass Nut |
Lamp Type | LED |
Shape | Round |
Electrical Connection | M2.5 Screw |
Standards | UL Listed |
Panel Thickness | 0.028 in to 0.110 in |
Average Life | 50,000 hr |
IP Rating | IP40 |
Current Drawn | 17 mA |
Body Material | Nylon |
Lens Color | Amber |
Head Style | Raised |
Includes Lens | Lens Included |
Voltage Rating - Maximum | 12 V AC/DC |
Description
Raised Panel Light, LED, Nylon Body With Polycarbonate Lens and Brass Nut, Amber, Voltage 12V AC/DC, Size 12mm Mounting dia, Electrical Connection M2.5 Screw, Shape Round, Current Drawn 17 mA, Average Life 50,000 hr, IP Rating IP40, Panel Thickness 0.028 in to 0.110 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 16Mm Push Button 65168026 (ZB6AS834)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Yellow (WL901-10-YELLOW)
- USA INDUSTRIALS Aftermarket Allen-Bradley Bulletin 100/IEC Contact Kit - Replaces 40781-800-01, 3-Pole (9663CA)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 1P Prmry, 600V (16000-3)
- DAYTON Raised Indicator Light, 22mm, 120V Green (22NZ04)
- DAYTON Raised Indicator Light, 12mm, 24V, Green (22NY89)
- DAYTON Flush Indicator Light, 8mm, 24V, Green (22NY74)
- DAYTON Raised Indicator Light, 22mm, 120V, Red (22NZ06)
- DAYTON Raised Indicator Light, 22mm, 24V, Red (22NZ01)
- DAYTON Pilot Light, 22mm, LED, White (30G216)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M134)
- Dayton Indicator Lights