Shop All Indicator Lights
Dayton
Raised Indicator Light, 12mm, 120V, Red
Mfr # 22NY93
Zoro # G5789411
original price:
$20.09
1% off
new price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC/DC
- Color Red
- Material of Construction Nylon Body With Polycarbonate Lens and Brass Nut
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22NY93
- Zoro # G5789411
- UPC # 190735173121
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 12mm Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Raised Panel Light |
Voltage | 120V AC/DC |
Color | Red |
Material of Construction | Nylon Body With Polycarbonate Lens and Brass Nut |
Lamp Type | LED |
Shape | Round |
Electrical Connection | M2.5 Screw |
Panel Thickness | 0.028 in to 0.110 in |
Standards | UL Listed |
Average Life | 25,000 hr |
IP Rating | IP40 |
Current Drawn | 4.16 mA |
Body Material | Nylon |
Head Style | Raised |
Voltage Rating - Maximum | 120 V AC/DC |
Lens Color | Red |
Includes Lens | Lens Included |
Description
Raised Panel Light, LED, Nylon Body With Polycarbonate Lens and Brass Nut, Red, Voltage 120V AC/DC, Size 12mm Mounting dia, Electrical Connection M2.5 Screw, Shape Round, Current Drawn 4.16 mA, Average Life 25,000 hr, IP Rating IP40, Panel Thickness 0.028 in to 0.110 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 100 ft. 16/3 Extension Cord SPT-2 (1FD60)
- MONOPRICE Cable Coupler, BNC, Gold plated (4128)
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (250SV43B)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 50A, 600V AC (A4J50)
- DAYTON Raised Indicator Light, Red, 240V (22NY55)
- DAYTON Raised Indicator Light, Green, 240V (22NY56)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, BL (30G401)
- DAYTON Raised Indicator Light, 12mm, 12V, Amber (22NY88)
- DAYTON Pilot Light, 22mm, LED, Yellow (30G219)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, GR (30G424)
- SIEMENS Pilot Light, Transformer, Grn, 120VAC, 30mm (52BL4G3)
- Dayton Indicator Lights