Shop All Indicator Lights
Dayton
Raised Indicator Light, 12mm, 120V, Amber
Mfr # 22NY94
Zoro # G5491184
original price:
$23.03
29% off
new price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC/DC
- Color Amber
- Material of Construction Nylon Body With Polycarbonate Lens and Brass Nut
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22NY94
- Zoro # G5491184
- UPC # 190735173138
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 12mm Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Raised Panel Light |
Voltage | 120V AC/DC |
Color | Amber |
Material of Construction | Nylon Body With Polycarbonate Lens and Brass Nut |
Lamp Type | LED |
Shape | Round |
Electrical Connection | M2.5 Screw |
Panel Thickness | 0.028 in to 0.110 in |
Average Life | 25,000 hr |
Standards | UL Listed |
IP Rating | IP40 |
Current Drawn | 4.16 mA |
Body Material | Nylon |
Lens Color | Amber |
Head Style | Raised |
Includes Lens | Lens Included |
Voltage Rating - Maximum | 120 V AC/DC |
Description
Raised Panel Light, LED, Nylon Body With Polycarbonate Lens and Brass Nut, Amber, Voltage 120V AC/DC, Size 12mm Mounting dia, Electrical Connection M2.5 Screw, Shape Round, Current Drawn 4.16 mA, Average Life 25,000 hr, IP Rating IP40, Panel Thickness 0.028 in to 0.110 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410C)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 8" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR800BLK)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (C25BNB225T)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1)
- DAYTON Raised Indicator Light, 12mm, 12V, Green (22NY86)
- DAYTON Raised Indicator Light, 22mm, 24V Green (22NY98)
- DAYTON Flush Indicator Light, Red, 12V (22NY41)
- DAYTON Pilot Light, LED, 24VAC/DC, 30mm, Chrome, RD (30G407)
- DAYTON Flush Indicator Light, 8mm, 120V, Green (22NY77)
- DAYTON PilotLight, LED, 24VAC/DC, 30mm, Chrome, Amb (30G410)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M025)
- Dayton Switches