Shop All Motor Parts
Dayton
Rainshield, For Motors w/ 1/2 Dia Shafts
Mfr # 4UEZ6
Zoro # G0973332
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1/2 in
- Dia. (In.) 7 1/4 in
- Overall Diameter 7 1/4 in
- Application Disc-Shaped Motor Rainshields Prevent Water From Damaging Open Motors That are Mounted Either Shaft-up or Shaft-down In Outdoor Condenser Units
- Compatible with Product Type Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4UEZ6
- Zoro # G0973332
- UPC # 190735334966
- Country of Origin Mexico
- Category Motor Parts
Dimensions
Bore Dia. (In.) | 1/2 in |
Dia. (In.) | 7 1/4 in |
Overall Diameter | 7 1/4 in |
Bore Diameter | 1/2 in |
Details
Item | Deep Dish Rain Shield |
Application | Disc-Shaped Motor Rainshields Prevent Water From Damaging Open Motors That are Mounted Either Shaft-up or Shaft-down In Outdoor Condenser Units |
Compatible with Product Type | Motor |
Material | Heavy Duty Nylon |
Description
Deep Dish Rain Shield, Overall Diameter 7 1/4 in, Bore Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod (287061)
- D&D 85" Outside Length, 7/8" Top Width, 1 Ribs (C81)
- INDUSTRIAL AIR Pro Crew Air Compressor, 4 gal., 225 psi (C041I)
- NTN Cartridge Bearing, Double Seal, 30mm Bore (63306LLBC3/L627)
- DAYTON Housing (P101-484-0130)
- DAYTON High Speed Sub Assembly (P146-010-0900)
- DAYTON Motor Brush Set, DC, 3/8 In.L, 5/8 In.W, Pk2 (11N180)
- DAYTON Clean-Out Gasket, 2 x 4 (PP60401G)
- DAYTON Motor (P150-507-9002)
- DAYTON Brush, Motor, Pk12 (1R389)
- DAYTON Motor Brush Set, 1/4 In L, 3/16 In W, Pk2 (6YHY8)
- Dayton Motor Parts