Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Shield, 9mm Bore
Mfr # 21XU44
Zoro # G2006046
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Bore Dia. 9 mm
- Seal/Shield Type Double Shielded
- Cage Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 21XU44
- Zoro # G2006046
- UPC # 190735168127
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 9 mm |
Outside Dia. | 24 mm |
Width | 7 mm |
Outside Dia. Tolerance | +0/-13 micron |
Bore Diameter | 9 mm |
Outside Diameter | 24 mm |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter Tolerance | +0/-13 micron |
Outer Ring Width | 7 mm |
Description
Radial Ball Bearing, Bearing Industry Number 609, Bore Diameter 9 mm, Closure Double Shielded, Outer Ring Width 7 mm, Outside Diameter 24 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SF, Bore 1-1/8 In (SF118)
- LINCOLN LUBRICATION Heavy Duty Pistol Grip Grease Gun, G112 (LING112)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-05-11)
- BAILEY Split Hardened Bushing Bearing 2" Id, 2 1/4" Od, 153867 (153867)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGG7)
- DAYTON Radial Bearing, Double Seal, 20mm Bore (1ZGH4)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGF4)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGJ2)
- DAYTON Radial Bearing, DBL Shield, 0.500 In. Bore (1ZGC5)
- DAYTON Radial Bearing, DBL Shield, 0.250 In. Bore (1ZGC3)
- NTN BEARING 62 Series Round Bore Standard Small Deep Groove Radial Ball Bearing, 12.7mm Bore, 32mm OD (6201ZZ/12.7C3/EM)
- Dayton Ball Bearings