Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Shield, 7mm Bore
Mfr # 21XU34
Zoro # G2997009
original price:
$4.55
8% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Cage Material Alloy Steel
- Bore Dia. 7 mm
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21XU34
- Zoro # G2997009
- UPC # 190735168028
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 7 mm |
Outside Dia. | 22 mm |
Width | 7 mm |
Outside Dia. Tolerance | +0/-13 micron |
Bore Diameter Tolerance | +0/-10 micron |
Outer Ring Width | 7 mm |
Outside Diameter Tolerance | +0/-13 micron |
Outside Diameter | 22 mm |
Bore Diameter | 7 mm |
Description
Radial Ball Bearing, Bearing Industry Number 627, Bore Diameter 7 mm, Closure Double Shielded, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6203-625DUZ, 6200 Series Single Row Deep Groove Ball Bearing (6203-625DUZ)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 9.00" OD (5V904)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (218-305)
- FAG BEARINGS Angular Contact Ball Bearing, 11,900 rpm (3206-BD-XL)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGJ5)
- DAYTON Radial Bearing, Double Shield, 40mm Bore (21XU38)
- DAYTON Radial Bearing, Double Shield, 35mm Bore (21XU37)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGJ2)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGH8)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (21XU52)
- NTN Radial Ball Bearing, Open, 55mm Bore Dia (6311C3)
- Dayton Ball Bearings