Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Shield, 35mm Bore
Mfr # 21XU54
Zoro # G1818288
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Seal/Shield Type Double Shielded
- Bore Dia. 35 mm
- Cage Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21XU54
- Zoro # G1818288
- UPC # 190735168226
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 80 mm |
Width | 21 mm |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter | 80 mm |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter | 35 mm |
Outer Ring Width | 21 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6307, Bore Diameter 35 mm, Closure Double Shielded, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Gear Set, 1.923, 1 Ratio, 1.3Hp (25232)
- PNEUMADYNE Manifold, Metal, NPT, 5-3/4 In. L (M35-375-3)
- BUCHER HYDRAULICS Gear Pump (500216323382017)
- ZORO SELECT Hose Clamp, 5/16 to 5/8 In, SAE 4, SS, PK10 (5202070)
- DAYTON Radial Bearing, DBL Shield, 0.375 In. Bore (1ZGE2)
- DAYTON Radial Bearing, DBL Shield, .1875 In. Bore (1ZGC1)
- DAYTON Radial Bearing, Double Shield, 45mm Bore (21XU55)
- DAYTON Radial Bearing, Double Shield, 35mm Bore (21XU37)
- DAYTON Radial Bearing, DBL Shield, .1875 In. Bore (1ZGD9)
- DAYTON Radial Bearing, DBL Seal, 1.0000 In. Bore (21XU40)
- SKF SKF 6308 2Z/C3, Single Row Ball Bearings (6308 2Z/C3)
- Dayton Radial Ball Bearings