Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Shield, 35mm Bore
Mfr # 21XU37
Zoro # G2108928
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Cage Material Alloy Steel
- Bore Dia. 35 mm
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21XU37
- Zoro # G2108928
- UPC # 190735168059
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-13 micron |
Bore Diameter Tolerance | +0/-10 micron |
Outer Ring Width | 17 mm |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter | 35 mm |
Outside Diameter | 72 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6207, Bore Diameter 35 mm, Closure Double Shielded, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-SS)
- BUYERS PRODUCTS 1 Inch Wing-Type Hydraulic Quick Coupler Male And Female Assembly (QDWC16)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2052F-08)
- CHICAGO RAWHIDE Speedi-Sleeves, #99098 (99098)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGJ4)
- DAYTON Radial Bearing, Double Seal, 20mm Bore (1ZGG1)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGF2)
- DAYTON Radial Bearing, Double Seal, 10mm Bore (1ZGF6)
- DAYTON Radial Bearing, Double Shield, 25mm Bore (1ZGF5)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGF1)
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1621 2RS FM222)
- Dayton Radial Ball Bearings