Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Shield, 25mm Bore
Mfr # 1ZGG8
Zoro # G1886613
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 25 mm
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZGG8
- Zoro # G1886613
- UPC # 190735151310
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Outside Dia. Tolerance | +0/-13 micron |
Bore Diameter Tolerance | +0/-10 micron |
Bore Diameter | 25 mm |
Outside Diameter | 52 mm |
Outside Diameter Tolerance | +0/-13 micron |
Outer Ring Width | 15 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6205, Bore Diameter 25 mm, Closure Double Shielded, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932621Q, Pressure Line, 10 micron, Outside-In (MF0058442)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MOR (6400-12-12)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10 (62M36)
- DAYTON B133 V-Belt, 136" Outside Length, 21/32" Top Width, 1 Ribs (6A169)
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore (1ZGD2)
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore (1ZGE6)
- DAYTON Radial Bearing, Double Shield, 25mm Bore (1ZGF5)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGJ7)
- DAYTON Radial Bearing, Double Seal, 12mm Bore (1ZGF7)
- DAYTON Radial Bearing, Double Shield, 9mm Bore (21XU44)
- FAG BEARINGS Deep Groove Ball Bearing, Single Row >= 320 MM (61948 C3)
- Dayton Radial Ball Bearings