Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Shield, 20mm Bore
Mfr # 1ZGK2
Zoro # G0613365
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Bore Dia. 20 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZGK2
- Zoro # G0613365
- UPC # 190735151518
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 37 mm |
Width | 9 mm |
Flange Dia. | 40.0 mm |
Outside Dia. Tolerance | +0/-13 micron |
Flange Diameter | 40 mm |
Outside Diameter Tolerance | +0/-13 micron |
Outer Ring Width | 9 mm |
Bore Diameter | 20 mm |
Outside Diameter | 37 mm |
Bore Diameter Tolerance | +0/-10 micron |
Description
Radial Ball Bearing, Bearing Industry Number 61904, Bore Diameter 20 mm, Closure Double Shielded, Outer Ring Width 9 mm, Outside Diameter 37 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Flange Diameter 40 mm, Flange Thickness 2 mm, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 1/8", ID 0.08", 60 ft., Black (TIUB01B-20)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4797-5-4B)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- BESTORQ Banded Belt, 77 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B74)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGJ9)
- DAYTON Radial Bearing, Double Shield, 30mm Bore (21XU36)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGK3)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGJ5)
- DAYTON Radial Bearing, Double Seal, 17mm Bore (1ZGH3)
- DAYTON Radial Bearing, DBL Shield, 0.250 In. Bore (1ZGC2)
- SKF SKF 6307ZC3 HT51, Single Row Ball Bearings (6307ZC3 HT51)
- Dayton Ball Bearings