Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Shield, 20mm Bore
Mfr # 1ZGG7
Zoro # G1890192
$5.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 20 mm
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1ZGG7
- Zoro # G1890192
- UPC # 190735151303
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-13 micron |
Outer Ring Width | 14 mm |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter | 47 mm |
Bore Diameter | 20 mm |
Outside Diameter Tolerance | +0/-13 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6204, Bore Diameter 20 mm, Closure Double Shielded, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E563)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1-3/4" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-50-66-BK)
- CHAMPION COOLER Bearing, 1", Pillow Block, Blower Shaft (110351)
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting (1.06PSR01.00)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGJ1)
- DAYTON Radial Bearing, Double Seal, 20mm Bore (1ZGG1)
- DAYTON Radial Bearing, Double Shield, 7mm Bore (21XU34)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGJ4)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGJ2)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGK4)
- NTN NTN 6308ZZ, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Double Shielded (6308ZZ)
- Dayton Radial Ball Bearings