Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Shield, 17mm Bore
Mfr # 1ZGK1
Zoro # G0311726
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Bore Dia. 17 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZGK1
- Zoro # G0311726
- UPC # 190735151501
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 30 mm |
Width | 7 mm |
Flange Dia. | 32.5 mm |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter Tolerance | +0/-13 micron |
Flange Diameter | 32.5 mm |
Bore Diameter | 17 mm |
Outer Ring Width | 7 mm |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter | 30 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61903, Bore Diameter 17 mm, Closure Double Shielded, Outer Ring Width 7 mm, Outside Diameter 30 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Flange Diameter 32.5 mm, Flange Thickness 1.5 mm, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Safety Pad, No-Mar Tip, PK2 (P0590007200)
- DAYTON AC Gearmotor, 2.7 in-lb Max. Torque, 130 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG1)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 9 Bolt (B401025)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGG3)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGG7)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGG6)
- DAYTON Radial Bearing, Double Seal, 20mm Bore (1ZGG1)
- DAYTON Radial Bearing, Double Seal, 35mm Bore (21XU50)
- DAYTON Radial Bearing, DBL Shield, 1.000 In. Bore (21XU35)
- NSK NSK 6006ZZ C3, 6000 Series Single Row Deep Groove Ball Bearing (6006ZZ C3)
- Dayton Ball Bearings