Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Shield, 17mm Bore
Mfr # 1ZGH9
Zoro # G1718613
original price:
$3.57
79% off
$0.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Seal/Shield Type Double Shielded
- Bore Dia. 17 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1ZGH9
- Zoro # G1718613
- UPC # 190735151419
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 26 mm |
Width | 5 mm |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter | 26 mm |
Bore Diameter | 17 mm |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter Tolerance | +0/-13 micron |
Outer Ring Width | 5 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61803, Bore Diameter 17 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 26 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Coupling Hub, 12mm, Aluminum (MJSC33-12-A)
- SPRAYWAY RTV Silicone Gasket Maker - Red, 8oz, 6PK (SW633)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1625 RPM (5WJC3)
- RULAND Shaft Collar, Clamp, 1Pc, 12mm, 303 SS (MCL-12-SS)
- DAYTON Radial Bearing, DBL Seal, 0.3750 In. Bore (1ZGE7)
- DAYTON Radial Bearing, Double Seal, 25mm Bore (1ZGG2)
- DAYTON Radial Bearing, DBL Shield, 0.750 In. Bore (1ZGC7)
- DAYTON Radial Bearing, DBL Shield, 1.000 In. Bore (21XU35)
- DAYTON Radial Bearing, DBL Shield, 0.125 In. Bore (1ZGB9)
- DAYTON Radial Bearing, DBL Shield, 0.500 In. Bore (1ZGC5)
- SKF SKF 6008 2RS, Single Row Ball Bearings (6008 2RS)
- Dayton Ball Bearings