Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Shield, 15mm Bore
Mfr # 1ZGJ4
Zoro # G0456644
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shielded, Flanged
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Bore Dia. 15 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZGJ4
- Zoro # G0456644
- UPC # 190735151457
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 24 mm |
Width | 5 mm |
Flange Dia. | 26.0 mm |
Outside Dia. Tolerance | +0/-13 micron |
Bore Diameter | 15 mm |
Outside Diameter Tolerance | +0/-13 micron |
Outside Diameter | 24 mm |
Bore Diameter Tolerance | +0/-10 micron |
Outer Ring Width | 5 mm |
Flange Diameter | 26 mm |
Description
Flanged Radial Ball Bearing, Bearing Industry Number 61802, Bore Diameter 15 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 24 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Flange Diameter 26 mm, Flange Thickness 1.1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 107, 12/16 Oz Tubs, Headstock Grease (L0036-004)
- HANKISON Refrigerated Dryer Maint Kit, 1ZPT9, 1ZPU1 (HPRPMK21S)
- LPS Sugar Dissolving Fluid, 1 gal. (57701)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.40" OD (503C)
- DAYTON Radial Bearing, DBL Seal, 0.1250 In. Bore (1ZGE4)
- DAYTON Radial Bearing, DBL Shield, 15.875mm Bore (21XU41)
- DAYTON Radial Bearing, DBL Seal, 0.1875 In. Bore (1ZGD1)
- DAYTON Radial Bearing, Double Seal, 40mm Bore (21XU51)
- DAYTON Radial Bearing, DBL Shield, .1875 In. Bore (1ZGD9)
- DAYTON Radial Bearing, DBL Shield, 0.125 In. Bore (1ZGB9)
- SKF SKF 6002 2RS1N C3, Single Row Ball Bearings (6002 2RS1N C3)
- Dayton Radial Ball Bearings