Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Shield, 15mm Bore
Mfr # 1ZGF2
Zoro # G1568271
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Seal/Shield Type Double Shielded
- Cage Material Steel
- Bore Dia. 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZGF2
- Zoro # G1568271
- UPC # 190735151167
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 32 mm |
Width | 9 mm |
Outside Dia. Tolerance | +0/-13 micron |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter Tolerance | +0/-13 micron |
Outside Diameter | 32 mm |
Outer Ring Width | 9 mm |
Bore Diameter | 15 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6002, Bore Diameter 15 mm, Closure Double Shielded, Outer Ring Width 9 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Oil Nozzle, 2.75 90Deg B (18-0361)
- MTK Thrust Ball Bearing, 30mm Bore, 47mm (51106)
- KOP-FLEX Grid Coupling Horizontal Cover Kit - Size 1090 (1090T10 COVER)
- POWERDRIVE Pitch Pulley, 1-1/8" Fixed Bore, 6.55"O.D. (1VP68-1-1/8)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGJ4)
- DAYTON Radial Bearing, Double Seal, 17mm Bore (1ZGF9)
- DAYTON Radial Bearing, Double Shield, 35mm Bore (21XU37)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGG7)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGH6)
- DAYTON Radial Bearing, DBL Seal, 0.1250 In. Bore (1ZGC8)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6206ZZE)
- Dayton Radial Ball Bearings