Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Shield, 12mm Bore
Mfr # 1ZGK4
Zoro # G0621406
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shielded, Flanged
- Seal/Shield Type Double Shielded
- Bore Dia. 12 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZGK4
- Zoro # G0621406
- UPC # 190735151532
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 24 mm |
Width | 6 mm |
Flange Dia. | 26.5 mm |
Outside Dia. Tolerance | +0/-13 micron |
Flange Diameter | 26.5 mm |
Outer Ring Width | 6 mm |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter Tolerance | +0/-10 micron |
Bore Diameter | 12 mm |
Outside Diameter | 24 mm |
Description
Flanged Radial Ball Bearing, Bearing Industry Number 61901, Bore Diameter 12 mm, Closure Double Shielded, Outer Ring Width 6 mm, Outside Diameter 24 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Flange Diameter 26.5 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1/2" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black (HGPW-16-165-BK)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (71-3N6-6FV)
- SPRAYON Mold Release, 16 oz.H2 Food Grade (S00302000)
- MALCO CRIMPER DOWNSPOUT 8"" (SC2)
- DAYTON Radial Bearing, Double Shield, 35mm Bore (21XU37)
- DAYTON Radial Bearing, DBL Shield, 0.125 In. Bore (1ZGB9)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGJ4)
- DAYTON Radial Bearing, Double Seal, 12mm Bore (1ZGF7)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGK2)
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore (1ZGE6)
- TRITAN Radial Ball Bearing, SS, 0.625In Bore Dia (SS1628 2RS FM222)
- Dayton Radial Ball Bearings