Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Shield, 12mm Bore
Mfr # 1ZGJ3
Zoro # G2074807
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shielded, Flanged
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1ZGJ3
- Zoro # G2074807
- UPC # 190735151440
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 21 mm |
Width | 5 mm |
Flange Dia. | 23.0 mm |
Outside Dia. Tolerance | +0/-13 micron |
Bore Diameter | 12 mm |
Bore Diameter Tolerance | +0/-10 micron |
Outer Ring Width | 5 mm |
Outside Diameter Tolerance | +0/-13 micron |
Flange Diameter | 23 mm |
Outside Diameter | 21 mm |
Description
Flanged Radial Ball Bearing, Bearing Industry Number 61801, Bore Diameter 12 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 21 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Flange Diameter 23 mm, Flange Thickness 1.1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO DONUT 2X1.5"" COMPRESSION (P22U-139)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 18.75 in OD (2BK190)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: ILG Replacement For: 7108-2237 (D115)
- TRITAN Taper-Lock Bushing, 1-5/8in.Bore dia. (1610 X 1-5/8)
- DAYTON Radial Bearing, DBL Seal, 0.1250 In. Bore (1ZGE4)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGG5)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGJ5)
- DAYTON Radial Bearing, DBL Shield, 0.500 In. Bore (1ZGC5)
- DAYTON Radial Bearing, Double Seal, 30mm Bore (21XU42)
- DAYTON Radial Bearing, DBL Shield, 0.250 In. Bore (1ZGC3)
- NTN Radial Bearing, Double Seal, 30mm Bore (6006LLUC3/L627)
- Dayton Ball Bearings