Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Shield, 12mm Bore
Mfr # 1ZGG4
Zoro # G1290204
original price:
$3.44
79% off
new price: $0.71
/ea
$0.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Seal/Shield Type Double Shielded
- Bore Dia. 12 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZGG4
- Zoro # G1290204
- UPC # 190735151273
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 32 mm |
Width | 10 mm |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter Tolerance | +0/-13 micron |
Outer Ring Width | 10 mm |
Outside Diameter | 32 mm |
Bore Diameter Tolerance | +0/-10 micron |
Bore Diameter | 12 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6201, Bore Diameter 12 mm, Closure Double Shielded, Outer Ring Width 10 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Riveted, 41 ANSI, 100 ft. (41 TW 100)
- DIVERSITECH Direct Drive Blower Motor, Furnace, 3/4HP (WG840589)
- CRC Multi-Purpose Lubricant, 11 Wt Oz (5006)
- ROLAIR Air Compressor, 1.5 HP, 115/230V, 135 psi (5715K17)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGJ5)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGF4)
- DAYTON Radial Bearing, DBL Shield, 1.000 In. Bore (21XU35)
- DAYTON Radial Bearing, Double Shield, 35mm Bore (21XU37)
- DAYTON Radial Bearing, DBL Seal, 1.0000 In. Bore (21XU40)
- DAYTON Radial Bearing, DBL Shield, 0.500 In. Bore, Max. RPM: 16, 000 RPM (1ZGE3)
- IJK Ball Bearing, Wide InnerRing, 1.3125inBore (B542DDX MG2)
- Dayton Radial Ball Bearings