Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Shield, 12mm Bore
Mfr # 1ZGF1
Zoro # G1784167
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Cage Material Steel
- Bore Dia. 12 mm
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZGF1
- Zoro # G1784167
- UPC # 190735151150
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 28 mm |
Width | 8 mm |
Outside Dia. Tolerance | +0/-13 micron |
Bore Diameter Tolerance | +0/-10 micron |
Bore Diameter | 12 mm |
Outside Diameter | 28 mm |
Outer Ring Width | 8 mm |
Outside Diameter Tolerance | +0/-13 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6001, Bore Diameter 12 mm, Closure Double Shielded, Outer Ring Width 8 mm, Outside Diameter 28 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Polarseal (Aca), G45958-1010S (G45958-1010S)
- CLIMAX METAL PRODUCTS H1C-175 One-Piece Clamping Collar Recessed Screw (H1C-175)
- FESTO Push-In L-Connector QBL-3/8T-U (QBL-3/8T-U)
- NTN Ball Insert Brg - 1.1875 In Id X 2.4409 In Od X 1.5 In W; Set Screw (UC206-103D1 1-3/16)
- DAYTON Radial Bearing, Double Seal, 30mm Bore (21XU59)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGJ5)
- DAYTON Radial Bearing, Double Seal, 30mm Bore (21XU42)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGH9)
- DAYTON Radial Bearing, DBL Shield, 0.500 In. Bore (1ZGC5)
- DAYTON Radial Bearing, DBL Shield, 0.750 In. Bore (1ZGC7)
- NSK NSK-R10ZZ, R Series Inch Single Row Deep Groove Ball Bearing, R10ZZ (R10ZZ)
- Dayton Radial Ball Bearings