Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Shield, 10mm Bore
Mfr # 1ZGJ7
Zoro # G1160494
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Bore Dia. 10 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZGJ7
- Zoro # G1160494
- UPC # 190735151471
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 22 mm |
Width | 6 mm |
Flange Dia. | 25.0 mm |
Outside Dia. Tolerance | +0/-13 micron |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter | 22 mm |
Flange Diameter | 25 mm |
Outer Ring Width | 6 mm |
Bore Diameter | 10 mm |
Outside Diameter Tolerance | +0/-13 micron |
Description
Radial Ball Bearing, Bearing Industry Number 61900, Bore Diameter 10 mm, Closure Double Shielded, Outer Ring Width 6 mm, Outside Diameter 22 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Flange Diameter 25 mm, Flange Thickness 1.5 mm, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88953-06-04)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (36VF75)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X06X06)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (VAK 1 3/16)
- DAYTON Radial Bearing, DBL Shield, 0.500 In. Bore, Max. RPM: 16, 000 RPM (1ZGE3)
- DAYTON Radial Bearing, DBL Seal, 0.5000 In. Bore (1ZGE8)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGG4)
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore (1ZGD2)
- DAYTON Radial Bearing, Double Shield, 30mm Bore (21XU36)
- DAYTON Radial Bearing, Double Seal, 17mm Bore (21XU56)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 42 Mm Od X 13 Mm W; Double Sealed (6302LLUC3/EM)
- Dayton Ball Bearings