Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Shield, 10mm Bore
Mfr # 1ZGH6
Zoro # G1326236
original price:
$2.79
10% off
new price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Bore Dia. 10 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZGH6
- Zoro # G1326236
- UPC # 190735151389
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 19 mm |
Width | 5 mm |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter | 10 mm |
Outside Diameter | 19 mm |
Outer Ring Width | 5 mm |
Bore Diameter Tolerance | +0/-10 micron |
Description
Radial Ball Bearing, Bearing Industry Number 61800, Bore Diameter 10 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 120.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 90V DC Voltage (3XA86)
- PARKER Tubing, Yellow, Shore D 62, 1/4" I.D., Nylon (NFS-04-025)
- CARTER BEARINGS 2.00", Needle Cam Follower, HD, Sealed, Hex (CNBH-64-SB)
- CHICAGO DIE CASTING PULLEY 3-1/2X5/8"" (350A6)
- DAYTON Radial Bearing, DBL Shield, 0.375 In. Bore (1ZGC4)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGG6)
- DAYTON Radial Bearing, Double Seal, 40mm Bore (21XU51)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGF1)
- DAYTON Radial Bearing, Double Seal, 10mm Bore (1ZGG9)
- DAYTON Radial Bearing, DBL Shield, 0.500 In. Bore, Max. RPM: 16, 000 RPM (1ZGE3)
- SKF SKF 6216C3, Single Row Ball Bearings (6216C3)
- Dayton Radial Ball Bearings