Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Shield, 10mm Bore
Mfr # 1ZGG3
Zoro # G2753055
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Bore Dia. 10 mm
- Seal/Shield Type Double Shielded
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZGG3
- Zoro # G2753055
- UPC # 190735151266
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 30 mm |
Width | 9 mm |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter | 10 mm |
Outside Diameter | 30 mm |
Bore Diameter Tolerance | +0/-10 micron |
Outer Ring Width | 9 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6200, Bore Diameter 10 mm, Closure Double Shielded, Outer Ring Width 9 mm, Outside Diameter 30 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-3-C)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO (D1056)
- JET-LUBE Corrosion Inhibitor, 5 gal (13235)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/16-20, El (2039-4-4S)
- DAYTON Radial Bearing, Double Seal, 20mm Bore (1ZGH4)
- DAYTON Radial Bearing, Double Seal, 10mm Bore (1ZGG9)
- DAYTON Radial Bearing, DBL Seal, 1.0000 In. Bore (21XU40)
- DAYTON Radial Bearing, DBL Shield, 0.125 In. Bore (1ZGB9)
- DAYTON Radial Ball Bearing, Double Seal, 7mm Bore (21XU48)
- DAYTON Radial Bearing, Double Seal, 17mm Bore (1ZGH3)
- NSK NSK-6308Z, 6300 Series Single Row Deep Groove Ball Bearing, 6308Z (6308Z)
- Dayton Radial Ball Bearings