Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Seal, 40mm Bore
Mfr # 21XU51
Zoro # G1818306
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Bore Dia. 40 mm
- Cage Material Alloy Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21XU51
- Zoro # G1818306
- UPC # 190735168196
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 18 mm |
Outside Dia. Tolerance | +0/-13 micron |
Bore Diameter | 40 mm |
Outer Ring Width | 18 mm |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter Tolerance | +0/-13 micron |
Outside Diameter | 80 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6208, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-G1/2-12 (QS-G1/2-12)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02009, Return Line, 10 micron, Outside-In (MF0063225)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RA1034)
- STANLEY ENGINEERED FASTENING Jaw Pusher, For 4WL12 (PRG520-33)
- DAYTON Radial Bearing, Double Shield, 35mm Bore (21XU37)
- DAYTON Radial Bearing, DBL Shield, .1875 In. Bore (1ZGC1)
- DAYTON Radial Bearing, DBL Shield, 0.750 In. Bore (1ZGC7)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGJ5)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGE9)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGF1)
- SKF SKF-6024, Single Row Ball Brgs, 6024 (6024)
- Dayton Ball Bearings