Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Seal, 30mm Bore
Mfr # 21XU59
Zoro # G0103735
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Bore Dia. 30 mm
- Cage Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21XU59
- Zoro # G0103735
- UPC # 190735168271
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 72 mm |
Width | 19 mm |
Outside Dia. Tolerance | +0/-13 micron |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter | 72 mm |
Outer Ring Width | 19 mm |
Bore Diameter | 30 mm |
Outside Diameter Tolerance | +0/-13 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6306, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C144 V-Belt, 148" Outside Length, 7/8" Top Width, 1 Ribs (4FH93)
- THOMSON Super Ball Bushing, Bore Dia 0.750 In (SUPER12OPN)
- CONTINENTAL CONTITECH 3/3VX710 Banded Cogged V-Belt, 71" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX710)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (2F)
- DAYTON Radial Bearing, Double Seal, 10mm Bore (1ZGG9)
- DAYTON Radial Bearing, DBL Shield, 0.250 In. Bore (1ZGE1)
- DAYTON Radial Bearing, DBL Seal, 0.6250 In. Bore (1ZGD6)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGE9)
- DAYTON Radial Bearing, Double Seal, 15mm Bore (1ZGH2)
- DAYTON Radial Bearing, Double Seal, 25mm Bore (1ZGG2)
- NTN NTN 6003U C3, RadialDeep Groove Ball Brg 17 Mm Id X 35 Mm Od X 10 Mm W Open, NTN 6003U C3 (6003U C3)
- Dayton Radial Ball Bearings