Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Seal, 30mm Bore
Mfr # 21XU49
Zoro # G9049835
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Bore Dia. 30 mm
- Cage Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 21XU49
- Zoro # G9049835
- UPC # 190735168172
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 16 mm |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter Tolerance | +0/-13 micron |
Outer Ring Width | 16 mm |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter | 62 mm |
Bore Diameter | 30 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 3/4" X 3/4" ID Split Clamp Coupling, Stl, Bo (GSCC-075-075)
- SMC Male Elbow, 90 Deg, 3/16 in., TubexMNPT (KQ2L05-34AS)
- CONTINENTAL CONTITECH 1/4" ID x 25 ft. PVC Air Hose 300 PSI RD (PLR02530-25)
- ROSS CONTROLS 3/4" Male NPT Silencer (5500A5013)
- DAYTON Radial Bearing, Double Seal, 30mm Bore (21XU42)
- DAYTON Radial Bearing, Double Shield, 9mm Bore (21XU44)
- DAYTON Radial Bearing, DBL Seal, 0.1875 In. Bore (1ZGE5)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGJ4)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGE9)
- DAYTON Radial Bearing, DBL Seal, 0.5000 In. Bore (1ZGE8)
- TRITAN Radial Ball Bearing, SS, 10mm, SS6000ZZ (SS6000 ZZ FM222)
- Dayton Radial Ball Bearings