Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Seal, 30mm Bore
Mfr # 21XU42
Zoro # G8550875
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Cage Material Alloy Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21XU42
- Zoro # G8550875
- UPC # 190735168103
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 55 mm |
Width | 13 mm |
Outside Dia. Tolerance | +0/-13 micron |
Outer Ring Width | 13 mm |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter | 30 mm |
Outside Diameter | 55 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6006, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 13 mm, Outside Diameter 55 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 447 RE BELT)
- WELCH Piston Vacuum Pump, 1/3 HP, 12in.H (2561B-50)
- FESTO Solenoid Valve VUVG-L18-M52-MT-G14-1P3 (VUVG-L18-M52-MT-G14-1P3)
- BESTORQ BX54 Cogged Belt, 57 in Outside Length, 21/32 in Top Width, 1 Ribs (BX54)
- DAYTON Radial Bearing, Double Shield, 35mm Bore (21XU54)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGH7)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGF1)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGK1)
- DAYTON Radial Bearing, Double Shield, 8mm Bore (21XU33)
- DAYTON Radial Bearing, DBL Seal, 0.1250 In. Bore (1ZGC8)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 630042RS (63004-2RS)
- Dayton Radial Ball Bearings