Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Seal, 25mm Bore
Mfr # 21XU58
Zoro # G1830641
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Cage Material Alloy Steel
- Bore Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21XU58
- Zoro # G1830641
- UPC # 190735168264
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 62 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-13 micron |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter | 62 mm |
Outer Ring Width | 17 mm |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter | 25 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6305, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 17 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BB, 21/32 x 123.6 in. OC (BB119)
- ZORO SELECT Surelock Clamp, 9/16"W, 14 1/16"ID (4830671)
- BSC PREFERRED Belt, XPZ Cogged, 10 x 2160mm LP (XPZ2160)
- ZORO SELECT Sheave, 1/2 in dia. Bore, Fixed Bore (AK30X1/2)
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore (1ZGD3)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGJ8)
- DAYTON Radial Bearing, Double Shield, 25mm Bore (1ZGG8)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGJ1)
- DAYTON Radial Bearing, Double Shield, 12.7mm Bore (21XU45)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGJ4)
- PEER Insert Bearing With Eccentric Locking Collar (HC208-24)
- Dayton Ball Bearings