Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Seal, 25mm Bore
Mfr # 1ZGG2
Zoro # G2526824
original price:
$5.25
10% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Bore Dia. 25 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZGG2
- Zoro # G2526824
- UPC # 190735151259
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 47 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-13 micron |
Bore Diameter | 25 mm |
Outside Diameter | 47 mm |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter Tolerance | +0/-10 micron |
Outer Ring Width | 12 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6005, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Hose Fitting, 1/4 In. ID, 1/4-18, (M)NPT (30E631)
- CONTINENTAL V-belt, 30 in L, 1/2 in W Top, Rubber (84300)
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (2MET4)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-3/4", PK100 (10100049-100)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGG5)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGK2)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGF1)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGG3)
- DAYTON Radial Bearing, DBL Shield, 0.125 In. Bore (1ZGB9)
- DAYTON Radial Bearing, Double Shield, 12.7mm Bore (21XU45)
- SKF Radial Ball Bearing, Ball, 1.0000 In. Bore (R16ZZ)
- Dayton Radial Ball Bearings