Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Seal, 20mm Bore
Mfr # 21XU57
Zoro # G1845186
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Cage Material Alloy Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21XU57
- Zoro # G1845186
- UPC # 190735168257
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Outside Dia. Tolerance | +0/-13 micron |
Bore Diameter | 20 mm |
Outside Diameter Tolerance | +0/-13 micron |
Outside Diameter | 52 mm |
Outer Ring Width | 15 mm |
Bore Diameter Tolerance | +0/-10 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6304, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX80 Cogged V-Belt, 82" Outside Length, 1/2" Top Width, 1 Ribs (6L252)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 62'' (5L620)
- DYNABRADE Muffler Body (57066)
- MONARCH Power Unit, 1 Stage, 208/230VAC, 2400 psi (M-4509-0217)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGK3)
- DAYTON Radial Bearing, DBL Seal, 0.1875 In. Bore (1ZGD1)
- DAYTON Radial Bearing, Double Shield, 45mm Bore (21XU55)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGK5)
- DAYTON Radial Ball Bearing, Double Seal, 8mm Bore (21XU39)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGG7)
- SKF SKF-5214, Double Row Ball Brgs, 5214 (5214)
- Dayton Radial Ball Bearings