Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Seal, 20mm Bore
Mfr # 1ZGG1
Zoro # G0472787
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Bore Dia. 20 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZGG1
- Zoro # G0472787
- UPC # 190735151242
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 42 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter Tolerance | +0/-10 micron |
Outer Ring Width | 12 mm |
Outside Diameter | 42 mm |
Bore Diameter | 20 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6004, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Hydraulic Directional Valve, 4Wys, 4Spools (4P40)
- LOC-LINE Elbow, Black, 3/4", PK20 (69555-BLK)
- CONTINENTAL CONTITECH 1/2" ID x 200 ft. PVC Air Hose 300 PSI RD (PLR05030-200)
- MRC Single Row Ball Brgs (210SZZG)
- DAYTON Radial Bearing, DBL Shield, 0.625 In. Bore (1ZGC6)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGG3)
- DAYTON Radial Bearing, DBL Shield, 0.500 In. Bore, Max. RPM: 16, 000 RPM (1ZGE3)
- DAYTON Radial Ball Bearing, Double Seal, 7mm Bore (21XU48)
- DAYTON Radial Bearing, Double Seal, 15mm Bore (1ZGH2)
- DAYTON Radial Bearing, DBL Shield, 0.125 In. Bore (1ZGB8)
- NTN NTN 6306LU, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Single Sealed (6306LU)
- Dayton Radial Ball Bearings