Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Seal, 17mm Bore
Mfr # 21XU56
Zoro # G0103741
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Bore Dia. 17 mm
- Cage Material Alloy Steel
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21XU56
- Zoro # G0103741
- UPC # 190735168240
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-13 micron |
Bore Diameter Tolerance | +0/-10 micron |
Bore Diameter | 17 mm |
Outside Diameter Tolerance | +0/-13 micron |
Outside Diameter | 47 mm |
Outer Ring Width | 14 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6303, Bore Diameter 17 mm, Closure Double Sealed, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Rocking Piston Air Comp, 1/2 HP, 50/125psi (87R642-101R-N470X)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNY1)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 1/2" Female Pipe, Straight (2405-08-08)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Plastic (MSP-25-P)
- DAYTON Radial Bearing, DBL Seal, 0.5000 In. Bore (1ZGE8)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGJ9)
- DAYTON Radial Ball Bearing, Double Seal, 8mm Bore (21XU39)
- DAYTON Radial Bearing, Double Shield, 25mm Bore (1ZGF5)
- DAYTON Radial Bearing, Double Seal, 15mm Bore (21XU47)
- DAYTON Radial Bearing, DBL Shield, 0.750 In. Bore (1ZGC7)
- SKF SKF-61806, Thin Section Ball Brgs, 61806 (61806)
- Dayton Ball Bearings