Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Seal, 17mm Bore
Mfr # 1ZGH3
Zoro # G1995777
product price: $0.92
/ea
$0.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Bore Dia. 17 mm
- Seal/Shield Type Double Sealed
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZGH3
- Zoro # G1995777
- UPC # 190735151358
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 40 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter | 40 mm |
Bore Diameter | 17 mm |
Outer Ring Width | 12 mm |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter Tolerance | +0/-13 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6203, Bore Diameter 17 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Finish Chrome Plated, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Radial Ball Bearing, Shielded (207WD)
- NSK NSK 6203 08ZZCG15E C SRIS5, 6200 Series Single Row Deep Groove Ball Bearing (6203 08ZZCG15E C SRIS5)
- MILTON Hose Mender Fitting, 3/8" ID, PK10 (642)
- SPEEDAIRE Straight 1/4 in Hose I.D, 1/8"-27 Thread (5A251)
- DAYTON Radial Bearing, DBL Shield, 0.500 In. Bore (1ZGC5)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGJ3)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGJ1)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGK6)
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore (1ZGD3)
- DAYTON Radial Bearing, Double Shield, 30mm Bore (21XU36)
- NSK NSK-6306ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6306ZZ (6306ZZ)
- Dayton Radial Ball Bearings