Shop All Radial Ball Bearings
Dayton
Radial Bearing, Double Seal, 12mm Bore
Mfr # 1ZGF7
Zoro # G0952305
product price: $0.63
/ea
$0.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 12 mm
Product Information
- Brand Dayton
- MFR # 1ZGF7
- Zoro # G0952305
- UPC # 190735151211
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 28 mm |
Width | 8 mm |
Outside Dia. Tolerance | +0/-13 micron |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter | 12 mm |
Outer Ring Width | 8 mm |
Outside Diameter | 28 mm |
Details
Description
Radial Ball Bearing, Bearing Industry Number 6001, Bore Diameter 12 mm, Closure Double Sealed, Outer Ring Width 8 mm, Outside Diameter 28 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 130mm I. D., 150mm O. D. (13015010SC)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (2X898)
- ENERPAC Simplex Seal Kit 10 Ton (TJHAK10)
- SKF SKF YAR207-107, Insert Ball Bearings (YAR207-107)
- DAYTON Radial Bearing, Double Seal, 30mm Bore (21XU49)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGG4)
- DAYTON Radial Bearing, DBL Shield, 0.125 In. Bore (1ZGD8)
- DAYTON Radial Bearing, DBL Seal, 0.1250 In. Bore (1ZGC8)
- DAYTON Radial Bearing, Double Seal, 20mm Bore (1ZGG1)
- DAYTON Radial Bearing, DBL Shield, .1875 In. Bore (1ZGC1)
- SKF Radial Ball Bearing, Sealed, 45mm Bore Dia (6209 2RSNR JEM)
- Dayton Radial Ball Bearings