Shop All Radial Ball Bearings
Dayton
Radial Bearing, DBL Shield, .1875 In. Bore
Mfr # 1ZGC1
Zoro # G2900633
original price:
$3.05
11% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shield
- Single Row/Double Row Single Row
- Bore Dia. 0.1875 in
- Cage Material Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZGC1
- Zoro # G2900633
- UPC # 190735150887
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.1875 in |
Outside Dia. | 0.5 in |
Width | 0.196 in |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter Tolerance | +0/-13 micron |
Outer Ring Width | 0.196 in |
Bore Diameter Tolerance | +0/-10 micron |
Bore Diameter | 3/16 in |
Outside Diameter | 1/2 in |
Description
Radial Ball Bearing, Bearing Industry Number R3, Bore Diameter 3/16 in, Closure Double Shielded, Outer Ring Width 0.196 in, Outside Diameter 1/2 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 292 lbf, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Tapered Roller Bearing, 60mm Bore, 110mm (30212 A)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 4000 Series (4050-5)
- ALEMITE Giant PullOn Button Head Coupler, 71627 Ns2 Female Thread, 304300 (304300)
- SPEEDAIRE Filter Element (4ZK44)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGJ2)
- DAYTON Radial Bearing, Double Seal, 25mm Bore (1ZGG2)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGJ3)
- DAYTON Radial Bearing, Double Seal, 35mm Bore (21XU43)
- DAYTON Radial Bearing, DBL Seal, 0.5000 In. Bore (1ZGE8)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGK5)
- SKF SKF-6002 2ZC3, Single Row Ball Brgs, 6002 2ZC3 (6002 2ZC3)
- Dayton Ball Bearings