Shop All Radial Ball Bearings
Dayton
Radial Bearing, DBL Shield, 15.875mm Bore
Mfr # 21XU41
Zoro # G8550866
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Cage Material Alloy Steel
- Bore Dia. 0.625 in
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21XU41
- Zoro # G8550866
- UPC # 190735168097
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.625 in |
Outside Dia. | 40 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-13 micron |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter | 40 mm |
Bore Diameter | 15.875 mm |
Outer Ring Width | 0.472 in |
Outside Diameter Tolerance | +0/-13 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6203, Bore Diameter 15.875 mm, Closure Double Shielded, Outer Ring Width 0.472 in, Outside Diameter 40 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC506)
- DAYTON Condenser Fan Motor, 2 HP, 1140 rpm, 60 Hz (24PR75)
- LUBRIPLATE No. 110, 12/16 Oz Tubs, Shoe Brake Grease (L0037-004)
- DAYTON Motor, 1/3hp, D/D Blower (4M099)
- DAYTON Radial Bearing, Double Seal, 20mm Bore (1ZGH4)
- DAYTON Radial Bearing, DBL Shield, 0.375 In. Bore (1ZGE2)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGH6)
- DAYTON Radial Bearing, Double Shield, 25mm Bore (1ZGG8)
- DAYTON Radial Bearing, DBL Seal, 1.0000 In. Bore (21XU40)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGH8)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 62 Mm Od X 9 Mm W; Open (16007)
- Dayton Radial Ball Bearings