Shop All Radial Ball Bearings
Dayton
Radial Bearing, DBL Shield, 0.375 In. Bore
Mfr # 1ZGC4
Zoro # G1016495
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Seal/Shield Type Double Shielded
- Bore Dia. 0.375 in
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZGC4
- Zoro # G1016495
- UPC # 190735150917
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.375 in |
Outside Dia. | 0.875 in |
Width | 0.2812 in |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter | 7/8 in |
Outer Ring Width | 0.281 in |
Bore Diameter | 3/8 in |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter Tolerance | +0/-10 micron |
Description
Radial Ball Bearing, Bearing Industry Number R6, Bore Diameter 3/8 in, Closure Double Shielded, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 742 lbf, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-2205, Self Aligning Ball Brgs, 2205 (2205)
- BOWER Tapered Roller Bearing Cone - 0.625 In Id X 0.5625 In W (11590)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth (60B14F-1B)
- BLASTER Multipurpose Grease, Petroleum Base Oil (GR-14C-HTR)
- DAYTON Radial Bearing, Double Seal, 15mm Bore (1ZGH2)
- DAYTON Radial Bearing, Double Seal, 17mm Bore (1ZGH3)
- DAYTON Radial Bearing, DBL Shield, 0.250 In. Bore (1ZGC3)
- DAYTON Radial Bearing, Double Seal, 20mm Bore (1ZGH4)
- DAYTON Radial Bearing, DBL Shield, 0.250 In. Bore (1ZGC2)
- DAYTON Radial Bearing, Double Seal, 12mm Bore (1ZGF7)
- SKF SKF-6205 2RSHK, Single Row Ball Brgs, 6205 2RSHK (6205 2RSHK)
- Dayton Ball Bearings