Shop All Radial Ball Bearings
Dayton
Radial Bearing, DBL Shield, 0.250 In. Bore
Mfr # 1ZGC3
Zoro # G0475623
product price: $0.63
/ea
$0.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Bore Dia. 0.25 in
- Cage Material Steel
- Seal/Shield Type Double Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZGC3
- Zoro # G0475623
- UPC # 190735150900
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.25 in |
Outside Dia. | 0.75 in |
Width | 0.2812 in |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter | 3/4 in |
Outer Ring Width | 0.281 in |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter | 1/4 in |
Bore Diameter Tolerance | +0/-10 micron |
Description
Radial Ball Bearing, Bearing Industry Number R4A, Bore Diameter 1/4 in, Closure Double Shielded, Outer Ring Width 0.281 in, Outside Diameter 3/4 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 526 lbf, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-3/8-RT-150-CB (PUN-H-3/8-RT-150-CB)
- INGERSOLL-RAND 12PK1480 Micro Ribbed V-Belt, 58 in Outside Length, 42 43/64 mm Top Width, 12 Ribs (89265060)
- CONTINENTAL Washdown Hose Assembly, 1" ID x 50 ft. (FRTB100-50MF-G)
- SPEEDAIRE 3/4" x 500 ft EPDM Bulk Air Hose 200 psi Black (20031502)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGJ9)
- DAYTON Radial Bearing, Double Seal, 10mm Bore (1ZGG9)
- DAYTON Radial Bearing, DBL Shield, 15.875mm Bore (21XU41)
- DAYTON Radial Bearing, Double Shield, 35mm Bore (21XU54)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGH7)
- DAYTON Radial Bearing, DBL Shield, .1875 In. Bore (1ZGC1)
- SKF SKF-6314 2Z, Single Row Ball Brgs, 6314 2Z (6314 2Z)
- Dayton Radial Ball Bearings