Shop All Radial Ball Bearings
Dayton
Radial Bearing, DBL Shield, 0.125 In. Bore
Mfr # 1ZGB8
Zoro # G2436524
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Shield
- Cage Material Steel
- Seal/Shield Type Double Shielded
- Bore Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1ZGB8
- Zoro # G2436524
- UPC # 190735150863
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.125 in |
Outside Dia. | 0.375 in |
Width | 0.1562 in |
Outside Dia. Tolerance | +0/-13 micron |
Outer Ring Width | 0.156 in |
Outside Diameter | 3/8 in |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter | 1/8 in |
Description
Radial Ball Bearing, Bearing Industry Number R2, Bore Diameter 1/8 in, Closure Double Shielded, Outer Ring Width 0.156 in, Outside Diameter 3/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 142 lbf, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #1525 6/4-1/4, Rapid Fitting, 6/4" X G1/4" (1525 6/4-1/4)
- MCGILL CF Series, Cam Follower, #CFH1-1/2S (CFH1-1/2S)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 11 # of Teeth (60B11F-1 1/8)
- TIMKEN TRB Single Cup Flanged <4 OD, 14276B-2 (14276B-2)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGJ3)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGF1)
- DAYTON Radial Bearing, DBL Seal, 0.1250 In. Bore (1ZGE4)
- DAYTON Radial Bearing, DBL Shield, 1.000 In. Bore (21XU35)
- DAYTON Radial Bearing, DBL Shield, 0.125 In. Bore (1ZGD8)
- DAYTON Radial Bearing, Double Shield, 35mm Bore (21XU54)
- SKF SKF 6415, Single Row Ball Brgs, SKF 6415 (6415)
- Dayton Ball Bearings