Shop All Radial Ball Bearings
Dayton
Radial Bearing, DBL Seal, 1.0000 In. Bore
Mfr # 21XU40
Zoro # G8550857
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Cage Material Alloy Steel
- Bore Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21XU40
- Zoro # G8550857
- UPC # 190735168080
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 2 in |
Width | 0.5 in |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter | 2 in |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter | 1 in |
Outer Ring Width | 0.5 in |
Description
Radial Ball Bearing, Bearing Industry Number R16, Bore Diameter 1 in, Closure Double Sealed, Outer Ring Width 0.5 in, Outside Diameter 2 in, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 2,261 lbf, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 24 x 35 x 7 mm., TC, Nitrile Rubber (24357TC)
- BANJO 1-1/4" Barbed x 1-1/2" MNPT 90 Degree Elbow (HB150/125-90)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (M213SD-120-A)
- GAST Gauge-Press 1/4 Npt Sp Aa806 (AA806)
- DAYTON Radial Bearing, DBL Shield, 15.875mm Bore (21XU41)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGJ3)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGJ2)
- DAYTON Radial Bearing, DBL Shield, 0.125 In. Bore (1ZGD8)
- DAYTON Radial Bearing, DBL Shield, 1.000 In. Bore (21XU35)
- DAYTON Radial Bearing, DBL Seal, 0.7500 In. Bore (1ZGD7)
- TIMKEN Radial Bearing, Open, 35mm Bore (307K)
- Dayton Radial Ball Bearings