Shop All Radial Ball Bearings
Dayton
Radial Bearing, DBL Seal, 0.5000 In. Bore
Mfr # 1ZGD5
Zoro # G1664634
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Bore Dia. 0.5 in
- Seal/Shield Type Double Sealed
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZGD5
- Zoro # G1664634
- UPC # 190735151013
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.5 in |
Outside Dia. | 1.125 in |
Width | 0.3125 in |
Outside Dia. Tolerance | +0/-13 micron |
Bore Diameter | 1/2 in |
Outer Ring Width | 0.312 in |
Outside Diameter | 1 1/8 in |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter Tolerance | +0/-13 micron |
Description
Radial Ball Bearing, Bearing Industry Number R8, Bore Diameter 1/2 in, Closure Double Sealed, Outer Ring Width 0.312 in, Outside Diameter 1 1/8 in, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 879 lbf, Finish Chrome Plated, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CN)
- TB WOODS Dura-Flex Tire Coupling Element, WE50, Urethane (WE50)
- QA1 Precision Greasable Rod End, Steel (KFR5Z)
- KOYO Roller Thrust Bearing Washer, 3/8in Bore (TRA-613)
- DAYTON Radial Bearing, Double Seal, 17mm Bore (1ZGF9)
- DAYTON Radial Bearing, DBL Seal, 0.3750 In. Bore (1ZGD4)
- DAYTON Radial Bearing, DBL Shield, .1875 In. Bore (1ZGC1)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGK6)
- DAYTON Radial Bearing, Double Seal, 10mm Bore (1ZGF6)
- DAYTON Radial Bearing, Double Seal, 15mm Bore (1ZGH2)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6305 Z)
- Dayton Ball Bearings