Shop All Radial Ball Bearings
Dayton
Radial Bearing, DBL Seal, 0.3750 In. Bore
Mfr # 1ZGE7
Zoro # G2704615
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed, Flanged
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Bore Dia. 0.375 in
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZGE7
- Zoro # G2704615
- UPC # 190735151129
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.375 in |
Outside Dia. | 0.875 in |
Width | 0.2812 in |
Flange Dia. | 0.969 in |
Outside Dia. Tolerance | +0/-13 micron |
Outer Ring Width | 0.281 in |
Flange Diameter | 0.969 in |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter | 3/8 in |
Outside Diameter | 7/8 in |
Description
Flanged Radial Ball Bearing, Bearing Industry Number R6, Bore Diameter 3/8 in, Closure Double Sealed, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 749 lbf, Flange Diameter 0.969 in, Flange Thickness 0.062 in, Flange Type Flanged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft Support Block, 0.500 In Bore (FSB8)
- CLIMAX METAL PRODUCTS C-068-S Set Screw Collar (C-068-S)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 60 ft Length, 300 psi (SHL-N-160)
- SOLBERG Liquid Separator, 40 cfm, 1 in. NPT (STS-100C)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGE9)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGG5)
- DAYTON Radial Bearing, Double Shield, 25mm Bore (1ZGF5)
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore (1ZGE6)
- DAYTON Radial Bearing, DBL Shield, 0.500 In. Bore, Max. RPM: 16, 000 RPM (1ZGE3)
- DAYTON Radial Bearing, Double Seal, 20mm Bore (1ZGH4)
- SKF Bearing, Bore 50mm, Industry 2210-ETN9 (2210 ETN9)
- Dayton Radial Ball Bearings