Shop All Radial Ball Bearings
Dayton
Radial Bearing, DBL Seal, 0.3750 In. Bore
Mfr # 1ZGD4
Zoro # G1555942
original price:
$4.19
9% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZGD4
- Zoro # G1555942
- UPC # 190735151006
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.375 in |
Outside Dia. | 0.875 in |
Width | 0.2812 in |
Outside Dia. Tolerance | +0/-13 micron |
Bore Diameter | 3/8 in |
Outer Ring Width | 0.281 in |
Outside Diameter Tolerance | +0/-13 micron |
Outside Diameter | 7/8 in |
Bore Diameter Tolerance | +0/-10 micron |
Description
Radial Ball Bearing, Bearing Industry Number R6, Bore Diameter 3/8 in, Closure Double Sealed, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 742 lbf, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1623 ZZ PRX)
- PRIMEFIT 1/4" Tank Drain Cock (Brass) (Winged Style) (CT1003)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 305 ECJ)
- INGERSOLL-RAND Grease Tube Head, GTH-1 (IRTGTH-1)
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore (1ZGD2)
- DAYTON Radial Bearing, Double Seal, 20mm Bore (1ZGH4)
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore (1ZGD3)
- DAYTON Radial Bearing, Double Seal, 30mm Bore (21XU59)
- DAYTON Radial Bearing, Double Seal, 17mm Bore (21XU56)
- DAYTON Radial Ball Bearing, Double Seal, 8mm Bore (21XU39)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Double Sealed (6207LLU C4)
- Dayton Radial Ball Bearings