Shop All Radial Ball Bearings
Dayton
Radial Bearing, DBL Seal, 0.2500 In. Bore
Mfr # 1ZGE6
Zoro # G3392794
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed, Flanged
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 0.25 in
- Seal/Shield Type Double Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1ZGE6
- Zoro # G3392794
- UPC # 190735151112
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.25 in |
Outside Dia. | 0.625 in |
Width | 0.196 in |
Flange Dia. | 0.69 in |
Outside Dia. Tolerance | +0/-13 micron |
Flange Diameter | 0.69 in |
Outside Diameter | 5/8 in |
Bore Diameter Tolerance | +0/-10 micron |
Outer Ring Width | 0.196 in |
Bore Diameter | 1/4 in |
Outside Diameter Tolerance | +0/-13 micron |
Description
Flanged Radial Ball Bearing, Bearing Industry Number R4, Bore Diameter 1/4 in, Closure Double Sealed, Outer Ring Width 0.196 in, Outside Diameter 5/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 333 lbf, Flange Diameter 0.69 in, Flange Thickness 0.042 in, Flange Type Flanged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Std, SetScrew, 1-1/4inBoredia (CRC-125-S)
- VIAIR Sealed Pressure Switch, 1/4"M NPT Port, 12 (90227)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D811G25AV, Pressure Line, 25 micron, Outside-In (MF0579381)
- LEGACY 5Straight Needlepoint Coupler Quick Connect (L2145)
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore (1ZGD2)
- DAYTON Radial Bearing, DBL Shield, 0.250 In. Bore (1ZGC3)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGJ8)
- DAYTON Radial Bearing, DBL Seal, 0.1250 In. Bore (1ZGC8)
- DAYTON Radial Ball Bearing, Double Seal, 7mm Bore (21XU48)
- DAYTON Radial Bearing, Double Shield, 9mm Bore (21XU44)
- BERLISS 70mm x 150mm x 35mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6314-2RS BERLISS)
- Dayton Ball Bearings