Shop All Radial Ball Bearings
Dayton
Radial Bearing, DBL Seal, 0.2500 In. Bore
Mfr # 1ZGD3
Zoro # G0922582
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZGD3
- Zoro # G0922582
- UPC # 190735150993
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.25 in |
Outside Dia. | 0.75 in |
Width | 0.2812 in |
Outside Dia. Tolerance | +0/-13 micron |
Outer Ring Width | 0.281 in |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter | 3/4 in |
Bore Diameter | 1/4 in |
Description
Radial Ball Bearing, Bearing Industry Number R4A, Bore Diameter 1/4 in, Closure Double Sealed, Outer Ring Width 0.281 in, Outside Diameter 3/4 in, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 526 lbf, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4158)
- TRITAN Pillow Block Bearing, Ball, 2-1/4" Bore (UCP212-36)
- BESTORQ Aftermarket Hustler 930123 FASTRAK SD (Deck 48") Zero Turn Mower Replacement Belt, B140LG (B140LG)
- PACKARD Electrically Commutated Motor (ECR92PJA12)
- DAYTON Radial Bearing, DBL Shield, 1.000 In. Bore (21XU35)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGK4)
- DAYTON Radial Bearing, DBL Shield, .1875 In. Bore (1ZGD9)
- DAYTON Radial Bearing, DBL Seal, 0.5000 In. Bore (1ZGD5)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGG3)
- DAYTON Radial Bearing, DBL Shield, 15.875mm Bore (21XU41)
- FAG BEARINGS FAG 6304 2RSR, Deep Groove BBear, Single Row 90Mm (6304 2RSR)
- Dayton Radial Ball Bearings