Shop All Radial Ball Bearings
Dayton
Radial Bearing, DBL Seal, 0.1875 In. Bore
Mfr # 1ZGE5
Zoro # G3442275
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed, Flanged
- Cage Material Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 0.1875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1ZGE5
- Zoro # G3442275
- UPC # 190735151105
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.1875 in |
Outside Dia. | 0.5 in |
Width | 0.196 in |
Flange Dia. | 0.565 in |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter Tolerance | +0/-13 micron |
Flange Diameter | 0.565 in |
Outside Diameter | 1/2 in |
Bore Diameter | 3/16 in |
Bore Diameter Tolerance | +0/-10 micron |
Outer Ring Width | 0.196 in |
Description
Flanged Radial Ball Bearing, Bearing Industry Number R3, Bore Diameter 3/16 in, Closure Double Sealed, Outer Ring Width 0.196 in, Outside Diameter 1/2 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 292 lbf, Flange Diameter 0.565 in, Flange Thickness 0.042 in, Flange Type Flanged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Bmd Jar, #JS6N (JS6N)
- DAYTON A152 V-Belt, 154" Outside Length, 1/2" Top Width, 1 Ribs (45A157)
- COXREELS Swivel 3/8In Npt Nitrile (521)
- CHICAGO RAWHIDE Small Bore Seals, #23666 (23666)
- DAYTON Radial Bearing, DBL Seal, 0.1250 In. Bore (1ZGC9)
- DAYTON Radial Bearing, DBL Shield, 0.500 In. Bore (1ZGC5)
- DAYTON Radial Bearing, Double Seal, 35mm Bore (21XU43)
- DAYTON Radial Bearing, Double Seal, 20mm Bore (1ZGG1)
- DAYTON Radial Bearing, Double Seal, 10mm Bore (1ZGG9)
- DAYTON Radial Bearing, DBL Seal, 1.0000 In. Bore (21XU40)
- MRC Single Row Ball Brgs, #307SZZ (307SZZ)
- Dayton Radial Ball Bearings