Shop All Radial Ball Bearings
Dayton
Radial Bearing, DBL Seal, 0.1875 In. Bore
Mfr # 1ZGD1
Zoro # G1865403
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Bore Dia. 0.1875 in
- Seal/Shield Type Double Sealed
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZGD1
- Zoro # G1865403
- UPC # 190735150979
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.1875 in |
Outside Dia. | 0.5 in |
Width | 0.196 in |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter | 3/16 in |
Bore Diameter Tolerance | +0/-10 micron |
Outer Ring Width | 0.196 in |
Outside Diameter | 1/2 in |
Description
Radial Ball Bearing, Bearing Industry Number R3, Bore Diameter 3/16 in, Closure Double Sealed, Outer Ring Width 0.196 in, Outside Diameter 1/2 in, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 292 lbf, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 1-1/4 In. (AD2A 1 1/4)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55154)
- MIDWEST FASTENER No. 43 (65) Roller Chain Offset Link 5PK (64251)
- TOMPKINS Hydraulic Fitting-Steel08MP-08FPX 45 (1503-08-08)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGF2)
- DAYTON Radial Bearing, DBL Shield, .1875 In. Bore (1ZGD9)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGH8)
- DAYTON Radial Bearing, DBL Shield, 15.875mm Bore (21XU41)
- DAYTON Radial Bearing, DBL Shield, 0.250 In. Bore (1ZGC3)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGG6)
- SKF SKF 6000Z, Single Row Ball Bearings (6000Z)
- Dayton Ball Bearings